PRONGED DRYING RACK 2-1/2in SPACING
Mfr # QPDR2
Zoro # G616553409
product price: $34.99
/eaKey Features
Color
Gray
Height
2.5 in
Width
12 in
Length
24 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPDR2
Zoro #
G616553409
UPC #
651588197769
Country of Origin
United States
Dimensions
Height
2.5 in
Width
12 in
Length
24 in
Details
Color
Gray
Item
Drying Rack Universal Parts and Accessories
Material
Polypropylene
Description
Millenia Pronged Drying Rack Section, 12''W x 24''D, 2.5'' spacing between prongs, made of heavy duty polypropylene, gray finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.