Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 14-3/4 in L x 16-1/2 in W, Black, Polypropylene, 6 PK

  • Mfr # QUS250CO

  • Zoro # G606381173


product price: $528.99
/pk 6, $88.17/ea
Free Shipping & Returns

Key Features

Overall Length
14-3/4 in
Overall Width
19-1/2 in
Type
Stack & Nest
Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS250CO
Zoro #
G606381173
UPC #
651588037256
Country of Origin
United States

Dimensions

Overall Length
14-3/4 in
Overall Width
19-1/2 in
Overall L x W x H
14-3/4 in L x 16-1/2 in W
Inside Length
14-3/4
Inside Width
16-1/2

Details

Type
Stack & Nest
Material
Polypropylene
Color
Black
Item
Storage Container
Series
class250
Stackable
Yes

Description

QUANTUM CONDUCTIVE ULTRA STACK BIN , 16-1/2"W X 14-3/4"D X 7"H - QUS250CO CONDUCTIVE PLASTIC BIN PROTECT ELECTRONIC COMPONENTS FROM STATIC ELECTRICITY AND ELECTROMAGNETIC INTERFERENCE (EMI) WITH CARBON FILLED COPOLYMER POLYPROPYLENE CONSTRUCTION. CHEMICAL, OIL AND GREASE RESISTANT. TESTED TO MEET MIL SPEC MIL-B-81075B. SURFACE RESISTIVITY LESS THAN 105OHMS/SQ. WHEN TESTED PER ASTM D257.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products