Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Cross-Stacking Bin, 12-1/2"L x 8-3/8"W x 5"H

  • Mfr # QP1285RD

  • Zoro # G4802971


product price: $7.29
/ea

Key Features

Overall L x W x H
8 3/8 in W x 5 in H
Color
Red
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1285RD
Zoro #
G4802971
UPC #
651588021996
Country of Origin
United States

Dimensions

Overall L x W x H
8 3/8 in W x 5 in H
Overall Length
12 1/2 in
Overall Width
8 3/8 in
Overall Height
5 in
Inside Width
6 5/8 in
Inside Height
4 3/4 in
Inside Length
12 1/2 in
Outside Width
8 3/8 in
Width
8 3/8 in
Height
5 in
Outside Height
5 in
Outside Length
12 1/2 in
Hopper Height
4 3/4 in

Details

Color
Red
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Cross Stacking Storage Bin
Volume Capacity
0.17 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. CD1285 - Short Divider, LD1285 - Long Divider
Includes
Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
2
Weight Capacity
40 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
1
Hopper Style
Doble Cara
Use Divider No.
LD1285 - Long Divider, Mfr. No. CD1285 - Short Divider
Number of Long Divider Slots
1
Number of Short Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Cross-Stacking Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 5 in, Overall Length 12 1/2 in, Overall Width 8 3/8 in, Stackable Stacking Capable, Weight Capacity 40 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 2, Number of Long Divider Slots 1, Number of Short Divider Slots 1, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.