Zoro Homepage

Red Dividable Grid Container, 10-7/8"L x 8-1/4"W x 5"H

  • Mfr # DG91050RD

  • Zoro # G1577138


product price: $7.79
/ea

Key Features

Load Capacity
Not Specified
Material
Not Specified
Overall Length
10-7/8 in
Overall Width
8-1/4 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG91050RD
Zoro #
G1577138
UPC #
651588010525
Country of Origin
United States

Dimensions

Overall Length
10-7/8 in
Overall Width
8-1/4 in
Overall Height
5 in
Inside Length
9-3/16"
Inside Height
4-1/2"
Inside Width
6-9/16 in

Details

Color
Red
Load Capacity
Not Specified
Material
Not Specified
Item
Divider Box

Description

Grid Container,Red,10.88 x 8.25 x 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.