Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Divider Box, Red, polypropylene, 1.02 cu ft Volume Capacity DG93060RD

Divider Box, Red, polypropylene, 1.02 cu ft Volume Capacity (Discontinued)

  • Mfr # DG93060RD
  • Zoro # G3816513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG93060RD
Zoro #
G3816513
UPC #
651588008874
Country of Origin
United States

Dimensions

Inside Length
20 5/8 in
Inside Width
15 5/8 in
Inside Height
5 1/2 in

Details

Color
Red
Material
polypropylene
Item
Divider Box
Volume Capacity
1.02 cu ft
ESD Conductive
No

Description

Divider Box, Color Red, Divider Color Gray, Material Polypropylene, Volume Capacity 1.02 cu ft, Inside Height 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.