Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Hang and Stack Bin, 10-7/8"L x 4-1/8"W x 4"H, Outside Height: 4 in

  • Mfr # QUS224RD

  • Zoro # G3872312


product price: $3.69
/ea

Key Features

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS224RD
Zoro #
G3872312
UPC #
651588036075
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
10 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Height
3 3/4 in
Inside Width
3 3/16 in
Height
4 in
Width
4 1/8 in
Outside Length
10 7/8 in
Outside Height
4 in
Outside Width
4 1/8 in
Overall WxH
4 1/8 in x 4 in
Length
10 7/8 in
Hopper Height
3 3/4 in

Details

Color
Red
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.1 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS224
Includes
Label Holder
Stacking Capacity
35 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
30 lb
Use Divider No.
Mfr. No. DUS224
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Standards
FDA Approved
Resistant To
Cold, Corrosion, Rust
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Hang and Stack Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 4 in, Overall Length 10 7/8 in, Overall Width 4 1/8 in, Stackable Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.