Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Hang and Stack Bin, Plastic, 4 1/8 in W, 3 in H, 5 in L, Red QUS200RD

Hang and Stack Bin, Plastic, 4 1/8 in W, 3 in H, 5 in L, Red (Discontinued)

  • Mfr # QUS200RD
  • Zoro # G4786783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS200RD
Zoro #
G4786783
UPC #
651588162750
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Width
3 1/2 in
Inside Length
4 3/8 in
Outside Length
5 in
Outside Height
3 in
Outside Width
4 1/8 in
Overall WxLxH
4 1/8 in x 5 in x 3 in
Overall Width Range
Narrower than 6 in
Overall Height Range
Shorter than 4 in
Overall WxH
4 1/8 in x 3 in
Overall Length Range
Shorter than 6 in

Details

Color
Red
Load Capacity
8 lb
Material
Plastic
Stackable
Yes
Item
Hang and Stack Bin
Volume Capacity
0.01 cu ft
ESD Conductive
No
Stacking Capacity
13 lb
Weight Capacity
8 lb
Hangable
Yes
Electrostatic Discharge
No
Mobility
Stationary
Use Divider No.
Mfr. No. DUS200
No. of Divider Slots Long
1

Description

The Quantum Storage Systems - QUS200RD Hang and Stack Bin measures 4 1/8 in width, 5 in length, and has an overall height of just 3 inches. With an inside height of 2 13/16 inches, it is designed to fit compactly into any storage area. The bin's dimensions fall within the range of being shorter than both four and six inches in height and length respectively while also being narrower than six inches in width. This makes it suitable for storing small items or materials without taking up too much space.
Made from durable plastic material, this hangable and stackable red bin offers a load capacity of up to eight pounds with a stacking capacity reaching up to thirteen pounds. It has one long divider slot that can be used with Divider No: Mfr. No DUS200 (sold separately) for better organization of contents within the bin. Although not ESD conductive nor electrostatic discharge compatible, its robust construction ensures longevity under normal usage conditions.
The QUS200RD Hang and Stack Bin comes with a volume capacity of .01 cubic feet providing adequate room for your storage needs despite its compact size. Its stationary mobility allows you to set it at a specific location without worrying about displacement or movement during operation hours. Whether hung on wall systems or stacked atop each other, these bins offer versatility for your organizational requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.