Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Plastic 10-7/8 in L, 8-1/4 in W, 1 in H

  • Mfr # COV91000RD

  • Zoro # G708639271


product price: $5.55
/ea
Sold in multiples of 10 for $55.50

Key Features

Color
Red
Material
Plastic
Length
10-7/8 in
Height
1 in
Width
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COV91000RD
Zoro #
G708639271
UPC #
651588008300
Country of Origin
United States

Dimensions

Length
10-7/8 in
Height
1 in
Width
8-1/4 in

Details

Color
Red
Material
Plastic
Type
Lid

Description

Use for storage or shipping. Protect contents from damage and dust with these snap-on covers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.