Zoro Homepage

Red Plastic Label Tag, 3 in L, 1 3/8 in W

  • Mfr # PS-LH3RD

  • Zoro # G1577670


product price: $31.29
/pk 25, $1.25/ea

Key Features

Material
Plastic
Length
3 in
Width
1 3/8 in
Finish
Flat Red
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-LH3RD
Zoro #
G1577670
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
1 3/8 in
Thickness
1/32 in
Overall Width
1 3/8 in
Overall Length
3 in

Details

Color
Red
Material
Plastic
Item
Label Tag
Finish
Flat Red
Series
PS
Label Attachment Type
Hanging Adhered
Product Type
Label Holder
For Use With
Wire Shelving and Mesh Baskets
Label Holder Mounting Type
Hanging
Label Holder Style
Label Adhered
Number of Label Holders
25

Description

Label Holder, Color Red, Finish Unfinished, Label Attachment Type Adhered, Material Plastic, Mounting Type Hanging, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 3/8 in, Product Type Label Holder, Series PS, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.