Red Plastic Lid
Mfr # LID181RD
Zoro # G3816197
product price: $6.19
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Stack and Nest Container
Shape
Rectangular
Lid Type
Snap-On
For Container Type
Stack and Nest Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LID181RD
Zoro #
G3816197
UPC #
651588012390
Country of Origin
United States
Dimensions
Overall Width
10 in
Overall Length
16 in
Outside Width
10 in
Details
Color
Red
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Shape
Rectangular
Lid Type
Snap-On
For Container Type
Stack and Nest Container
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
SNT180, SNT185
Standards
FDA Compliant, USDA Approved
Description
Lid, Color Red, Compatible Grainger Part Number 493F99, 8PGW3, Compatible Manufacturer Model Number SNT180, SNT185, Material Plastic, Overall Diameter Not Applicable, Overall Length 18 in, Overall Width 11 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.