Zoro Homepage

Repl. Bin Cup for Mfr. No. QTB309, Clear

  • Mfr # QTB309CUP

  • Zoro # G4796276


product price: $2.45
/ea

Key Features

Color
Clear
Material
Plastic
Type
Clear
Overall Height
2 1/2 in
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB309CUP
Zoro #
G4796276
UPC #
651588131497
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Width
2 1/4 in
Overall Length
1 3/4 in

Details

Color
Clear
Material
Plastic
Item
Tip-Out Bin
Type
Clear
Series
QTB
Product Type
Bin Cup
Compatible Manufacturer Model Number
QTB309

Description

Bin Cups, Color Clear, Compatible Manufacturer Model Number QTB309, Material Plastic, Overall Height 2 1/2 in, Overall Length 1 3/4 in, Overall Width 2 1/4 in, Product Type Bin Cup, Series QTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.