Zoro Homepage

RETAIL NESTING PARTS BIN BLACK

  • Mfr # RNPB1076BK

  • Zoro # G716553354


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Inside Width
5.5 in
Inside Length
8 in
Volume Capacity
1.095 gal
Overall Length
10.25 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNPB1076BK
Zoro #
G716553354
UPC #
651588346990
Country of Origin
United States

Dimensions

Inside Width
5.5 in
Inside Length
8 in
Overall Length
10.25 in
Overall Height
6 in
Overall Width
7.5 in
Inside Height
5.75 in

Details

Volume Capacity
1.095 gal
Material
Polypropylene
Item
All-Purpouse Bin
Number of Bins
20
Color
Black

Description

Nesting Parts Bin, all-purpouse, 10-1/4''L x 7-1/2''W x 6''H, black, pack of 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.