
SHELF BIN DIVIDER PACK OF 50
Mfr # DSB102
Zoro # G016538716
product price: $34.89
/eaKey Features
Overall Length
5 in
Material
TPP-40
Overall Height
4 in
Overall Width
0.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSB102
Zoro #
G016538716
UPC #
651588139752
Country of Origin
United States
Dimensions
Overall Length
5 in
Overall Height
4 in
Overall Width
0.25 in
Details
Material
TPP-40
Item
Shelf Bin Parts and Accessories
Color
Black
Description
Bin Divider, for bin DSB102 pack of 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.