Zoro Homepage

SHELF BIN DIVIDER PACK OF 50

  • Mfr # DSB105

  • Zoro # G916538724


product price: $32.89
/ea

Key Features

Overall Width
0.25 in
Color
Black
Overall Length
3 in
Overall Height
4 in
Material
TPP-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB105
Zoro #
G916538724
UPC #
651588139875
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
3 in
Overall Height
4 in

Details

Item
Shelf Bin Parts and Accessories
Color
Black
Material
TPP-40

Description

Bin Divider, for bin DSB105 pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.