Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHELF BIN DIVIDER PACK OF 50

  • Mfr # DSB107

  • Zoro # G416538682


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
0.25 in
Overall Height
4 in
Overall Length
7 in
Material
TPP-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB107
Zoro #
G416538682
UPC #
651588139950
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Height
4 in
Overall Length
7 in

Details

Color
Black
Item
Shelf Bin Parts and Accessories
Material
TPP-40

Description

Bin Divider, for bin DSB107 pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.