Zoro Homepage

SHELF BIN DIVIDER PACK OF 50

  • Mfr # DSB204

  • Zoro # G416538705


product price: $67.19
/ea

Key Features

Overall Height
6 in
Color
Black
Material
TPP-40
Overall Width
0.25 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB204
Zoro #
G416538705
UPC #
651588140253
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
0.25 in
Overall Length
5 in

Details

Color
Black
Material
TPP-40
Item
Shelf Bin Parts and Accessories

Description

Bin Divider, for use with QSB204, black, pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.