
SHELF BIN DIVIDER PACK OF 50
Mfr # DSB216
Zoro # G716538719
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Material
TPP-40
Overall Width
0.25 in
Overall Height
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSB216
Zoro #
G716538719
UPC #
651588140413
Country of Origin
United States
Dimensions
Overall Length
10 in
Overall Width
0.25 in
Overall Height
6 in
Details
Item
Shelf Bin Parts and Accessories
Material
TPP-40
Color
Black
Description
Bin Divider, for use with QSB216, black, pack of 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.