Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Shelf Storage Bin, High Impact Polystyrene, Blue, 4-5/8 in H, 5-9/16 in W, 11-5/8 in L, 6 PK K-QED501BL-6

Shelf Storage Bin, High Impact Polystyrene, Blue, 4-5/8 in H, 5-9/16 in W, 11-5/8 in L, 6 PK (Discontinued)

  • Mfr # K-QED501BL-6
  • Zoro # G6509507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QED501BL-6
Zoro #
G6509507
UPC #
651588288696
Country of Origin
United States

Dimensions

Overall Length
11-5/8 in
Overall Width
5-9/16 in
Overall Height
4-5/8 in

Details

Color
Blue
Load Capacity
15 lb
Material
High Impact Polystyrene
Item
Shelf Storage Bin
Volume Capacity
0.12 cu ft
ESD Conductive
No

Description

Euro Drawers,11-5/8x5-9/16x2-5/8,Blu,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.