Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Shelf Storage Bin, High Impact Polystyrene, Blue, 4-5/8 in H, 5-9/16 in W, 17-5/8 in L, 6 PK K-QED602BL-6

Shelf Storage Bin, High Impact Polystyrene, Blue, 4-5/8 in H, 5-9/16 in W, 17-5/8 in L, 6 PK (Discontinued)

  • Mfr # K-QED602BL-6
  • Zoro # G6509540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QED602BL-6
Zoro #
G6509540
UPC #
651588288856
Country of Origin
United States

Dimensions

Overall L x W x H
17-5/8 in L x 5-9/16 in W x 4-5/8 in H
Overall Length
17-5/8 in
Overall Width
5-9/16 in
Overall Height
4-5/8 in
Size
17-5/8x5-9/16x4-5/8

Details

Color
Blue
Load Capacity
25 lb
Material
High Impact Polystyrene
Item
Shelf Storage Bin
Volume Capacity
0.26 cu ft
ESD Conductive
No

Description

The QUANTUM STORAGE SYSTEMS - K-QED602BL-6 Shelf Storage Bin is a meticulously crafted storage solution with an overall length of 17-5/8 inches, width of 5-9/16 inches and height of 4-5/8 inches. These dimensions make this bin suitable for storing a variety of items while optimizing space utilization in your workspace. With its load capacity of up to 25 lbs and volume capacity of 0.26 cubic feet, it provides ample room for organizing your materials efficiently.
Made from high impact polystyrene, this shelf storage bin exhibits robustness and durability that can withstand the rigors of daily use in busy settings. Its blue color adds a touch of vibrancy to your storage system, making item identification simpler amidst multiple bins.
This product's features enhance its utility as a versatile storage tool designed for various applications. Despite not being ESD conductive, it remains adequate for storing non-sensitive items or materials that do not require static discharge protection. The QUANTUM STORAGE SYSTEMS - K-QED602BL-6 Shelf Storage Bin is designed to provide reliable support for your business' organization needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.