Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Shelf Storage Bin, High Impact Polystyrene, Gray, 4-5/8 in H, 5-9/16 in W, 11-5/8 in L, 6 PK K-QED601GY-6

Shelf Storage Bin, High Impact Polystyrene, Gray, 4-5/8 in H, 5-9/16 in W, 11-5/8 in L, 6 PK (Discontinued)

  • Mfr # K-QED601GY-6
  • Zoro # G6509498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QED601GY-6
Zoro #
G6509498
UPC #
651588288795
Country of Origin
United States

Dimensions

Overall Length
11-5/8 in
Overall Width
5-9/16 in
Overall Height
4-5/8 in

Details

Color
Gray
Load Capacity
20 lb
Material
High Impact Polystyrene
Item
Shelf Storage Bin
Volume Capacity
0.17 cu ft
ESD Conductive
No

Description

The QUANTUM STORAGE SYSTEMS - K-QED601GY-6 Shelf Storage Bin is a practical storage solution with its overall length of 11-5/8 inches, width of 5-9/16 inches, and height of 4-5/8 inches. These dimensions make it suitable for storing various types of items while ensuring efficient use of space. The bin has a volume capacity of 0.17 cubic feet and can handle up to 20 lbs in load capacity.
This shelf storage bin is constructed from high impact polystyrene material that provides durability and longevity for extended use. It comes in a neutral gray color which allows the bin to seamlessly blend into any existing decor or shelving system without drawing unnecessary attention.
As an item from Quantum Storage Systems, this product does not have ESD Conductive properties making it more suited for general purpose storage rather than specialized electronic components handling. Its design and construction are built to accommodate diverse small business needs that require reliable and effective organization solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.