Shelf Bin Wire Shelving System

  • Mfr # WR12-108IV

  • Zoro # G3455052


product price:  $698.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Number of Shelves
12
Color
Chrome
Overall Width
18 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR12-108IV
Zoro #
G3455052
UPC #
651588049419
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
74 in

Details

Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
12
Color
Chrome

Description

Complete bin systems are available with 4 different size bins on a 12”W x 36”L x 36”H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service. Bins are available in 4 colors: Blue, Green, Ivory, Red, Yellow, Black and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.