Shelf Cover, Clear, 0.0625 in H
Mfr # 1848COV
Zoro # G516182679
product price: $72.39
/eaKey Features
Finish
PETG
Overall Height
1/16 in
Color
Clear
Material
PETG
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1848COV
Zoro #
G516182679
UPC #
651588190845
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
48 in
Overall Height
1/16 in
For Shelf Width
48 in
For Shelf Depth
18 in
Details
Finish
PETG
Color
Clear
Material
PETG
Item
Shelf Cover
Standards
NSF
Description
Shelf Cover, Color Clear, PETG Finish, Material PETG, For Shelf Depth 18 in, For Shelf Width 48 in, Overall Depth 18 in, Overall Height 1/16 in, Overall Width 48 in, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.