Zoro Homepage

Shelf Cover, Clear, 0.0625 in H

  • Mfr # 2460COV

  • Zoro # G816182683


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
PETG
Color
Clear
Standards
NSF
Overall Height
1/16 in
Finish
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460COV
Zoro #
G816182683
UPC #
651588190944
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
1/16 in
For Shelf Depth
24 in
For Shelf Width
60 in

Details

Item
Shelf Cover
Material
PETG
Color
Clear
Standards
NSF
Finish
PETG

Description

Shelf Cover, Color Clear, PETG Finish, Material PETG, For Shelf Depth 24 in, For Shelf Width 60 in, Overall Depth 24 in, Overall Height 1/16 in, Overall Width 60 in, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.