Zoro Homepage

Shelf Post 86", 2PK

  • Mfr # P86S-2

  • Zoro # G2418249


product price: $115.99
/pk 2, $58.00/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Stainless Steel
Includes Leveling Feet
Yes
Material
Steel
Overall Height
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P86S-2
Zoro #
G2418249
UPC #
651588046883
Country of Origin
China

Dimensions

Overall Height
86 in
Overall Width
1 in
Height
86"
Post Height
86 in
Post Width
1 in

Details

Item
Wire Shelf Post
Color
Silver
Finish
Stainless Steel
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Split Sleeve
Gauge
16 ga
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Stainless Steel
Leveling Feet Included
Yes
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Increments
1 in
Number of Pieces
2
Mobility
Stationary

Description

Wire Shelf Post, Color Silver, Finish Stainless Steel, Material Steel, Overall Height 86 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, 16 ga, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.