Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Shelf Storage Bin, Polypropylene, Blue, 6 in H, 6-5/8 in W, 11-5/8 in L, 10 PK K-QSB202BL-10

Shelf Storage Bin, Polypropylene, Blue, 6 in H, 6-5/8 in W, 11-5/8 in L, 10 PK (Discontinued)

  • Mfr # K-QSB202BL-10
  • Zoro # G6509741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QSB202BL-10
Zoro #
G6509741
UPC #
651588292099
Country of Origin
United States

Dimensions

Overall Length
11-5/8 in
Overall Width
6-5/8 in
Overall Height
6 in

Details

Color
Blue
Load Capacity
30 lb
Material
Polypropylene
Item
Shelf Storage Bin
Volume Capacity
0.19 cu ft
ESD Conductive
No

Description

The Quantum Storage Systems K-QSB202BL-10 Shelf Storage Bin measures 11-5/8 inches in length, 6 inches in height, and 6-5/8 inches in width. This size is suitable for a variety of storage needs within small businesses. Its volume capacity is 0.19 cubic feet which provides ample space for storing various items while maintaining an organized workspace.
Constructed from durable polypropylene material, this shelf storage bin showcases a blue color adding to its visual appeal. The robust construction allows it to handle a load capacity of up to 30 lb without compromising on the integrity of the bin structure or contents inside.
Please note that this item does not have ESD conductive properties. It's designed for general use cases where ESD conductivity isn't required. The Quantum Storage Systems K-QSB202BL-10 Shelf Storage Bin offers reliable performance and durability, built to meet your business's day-to-day storage requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.