Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Shelf Storage Bin, Polypropylene, Blue, 4 in H, 11-1/8 in W, 17-7/8 in L, 2 PK K-QSB110BL-2

Shelf Storage Bin, Polypropylene, Blue, 4 in H, 11-1/8 in W, 17-7/8 in L, 2 PK (Discontinued)

  • Mfr # K-QSB110BL-2
  • Zoro # G6509723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QSB110BL-2
Zoro #
G6509723
UPC #
651588291559
Country of Origin
United States

Dimensions

Overall Length
17-7/8 in
Overall Width
11-1/8 in
Overall Height
4 in
Overall Depth
16-1/2 in
Depth
16-1/2 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Item
Shelf Storage Bin
Volume Capacity
0.38 cu ft
ESD Conductive
No

Description

The QUANTUM STORAGE SYSTEMS - K-QSB110BL-2 Shelf Storage Bin offers ample storage space with an overall length of 17-7/8 in, a width of 11-1/8 in, and a height of 4 in. With an overall depth of 16-1/2 in, it is designed to accommodate various items while maintaining a compact footprint for efficient use of space. The bin has a volume capacity of 0.38 cu ft and can handle load capacities up to 50 lbs.
Constructed from polypropylene material, this shelf storage bin exhibits durability and resilience against wear-and-tear. Its blue color adds visual appeal while also assisting with organization by enabling color-coding strategies. Despite its robust structure, the item does not have ESD conductive properties.
As part of the Quantum Storage Systems line-up, the K-QSB110BL-2 Shelf Storage Bin is built to provide reliable storage solutions suitable for diverse settings. Whether you're organizing office supplies or storing small parts in a workshop, this versatile product offers functionality that aligns with various business needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.