Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Shelf Storage Bin, Polypropylene, Clear, 4 in H, 4-1/8 in W, 11-5/8 in L, 10 PK K-QSB101CL-10

Shelf Storage Bin, Polypropylene, Clear, 4 in H, 4-1/8 in W, 11-5/8 in L, 10 PK (Discontinued)

  • Mfr # K-QSB101CL-10
  • Zoro # G6509647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QSB101CL-10
Zoro #
G6509647
UPC #
651588290132
Country of Origin
United States

Dimensions

Overall L x W x H
11-5/8 in x 4-1/8 in x 4 in
Overall Length
11-5/8 in
Overall Width
4-1/8 in
Overall Height
4 in
Size
11-5/8 in x 4-1/8 in x 4 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
ESD Conductive
No

Description

The Quantum Storage Systems K-QSB101CL-10 Shelf Storage Bin measures 11-5/8 inches in length, 4-1/8 inches in width, and a height of 4 inches. This size makes it suitable for storing various items while ensuring efficient use of space on shelves or other storage areas. Its volume capacity stands at 0.07 cubic feet, providing ample room to accommodate your storage needs.
This shelf storage bin is crafted from polypropylene material which is known for its durability and resilience against wear and tear. It comes in a clear color that allows you to easily see the contents without having to rummage through the bin, saving time and effort during retrieval processes. The item does not possess ESD conductive properties.
The Quantum Storage Systems K-QSB101CL-10 Shelf Storage Bin boasts an impressive load capacity of up to 50 pounds, making it adequate for holding heavier items within its compact structure. This feature ensures that despite its relatively small size, this shelf storage bin can handle substantial weight without compromising on stability or integrity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.