Zoro Homepage

Shelf Storage Bin, Polypropylene, Black, 4 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # QSB114CO

  • Zoro # G3121221


product price: $36.15
/ea

Key Features

Overall L x W x H
23 5/8 in L x 8.4 in W x 4 in H
Color
Black
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB114CO
Zoro #
G3121221
UPC #
651588029473
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8.4 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
22 1/8 in
Inside Width
7 1/8 in
Overall Depth
23.6 in
Outside Length
23 5/8 in
Outside Width
8 3/8 in
Depth
23.6 in
Width
8.4 in
Length
23 5/8 in
Height
4 in
Overall WxH
8 3/8 in x 4 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Black
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.36 cu ft
Nestable
Yes
ESD Conductive
Yes
For Use With
Mfr. No. DSB114CO
Shape
Rectangular
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB114CO
Electrostatic Discharge
Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Resistant To
Chemical
Maximum Operating Temperature
250 Degrees F
Standards
Mil-B81075B and ASTM-D257
Surface Resistivity
Less than 1.00 x 10¿ ohm/sq
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Shelf Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 4 in, Overall Length 23 5/8 in, Overall Width 8 3/8 in, Stackable Not Stacking Capable, Weight Capacity 50 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.