Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Black, 7 in H, 11 in W, 14 in L

  • Mfr # SSB445BK

  • Zoro # G4815167


product price: $17.99
/ea

Key Features

Overall L x W x H
14 in L x 11 in W x 7 in H
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB445BK
Zoro #
G4815167
UPC #
651588200056
Country of Origin
United States

Dimensions

Overall L x W x H
14 in L x 11 in W x 7 in H
Overall Length
14 in
Overall Width
11 in
Overall Height
7 in
Inside Length
13 1/2 in
Inside Height
6 1/2 in
Inside Width
10 1/8 in
Height
7 in
Length
14 in
Width
11 in
Overall WxH
11 in x 7 in
Outside Height
7 in
Outside Length
14 in
Outside Width
11 in
Hopper Height
6 1/2 in

Details

Color
Black
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.62 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
65 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSS405
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Standards
FDA Approved
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
3
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - SSB445BK Shelf Storage Bin is a robust storage solution with precise dimensions designed to optimize your organization needs. With an inside height of 6 1/2 inches, an inside width of 10 1/8 inches, and an inside length of 13 1/2 inches, this bin offers ample space for various items. The overall dimensions are 14 in L x 11 in W x7 in H, making it suitable for fitting into diverse spaces without compromising on its storage capacity.
Constructed from durable polypropylene material, the SSB445BK Shelf Storage Bin is built to withstand a load capacity of up to 65 lbs. Its black finish adds a professional touch while helping mask dirt and dust. This stationary bin can be stacked due to its sturdy design enhancing space efficiency within your premises. Though not nestable or ESD conductive, the bin includes a label holder that aids in easy identification and sorting of contents.
This shelf storage bin has been designed for use with Manufacturer No. DSS405 adding versatility to your storage system setup. It features no divider slots but compensates with a considerable volume capacity of approximately .62 cubic feet allowing you sufficient room for storing items securely and efficiently. Despite being stationary, it's hangable feature allows you flexibility in how you choose to utilize it within your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.