Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Black, 7 in H, 11 in W, 20 1/2 in L

  • Mfr # SSB485BK

  • Zoro # G4795411


product price: $26.99
/ea

Key Features

Overall L x W x H
20 1/2 in L x 11 in W x 7 in H
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Overall Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB485BK
Zoro #
G4795411
UPC #
651588200650
Country of Origin
United States

Dimensions

Overall L x W x H
20 1/2 in L x 11 in W x 7 in H
Overall Length
20 1/2 in
Overall Width
11 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
10 1/8 in
Inside Length
20 in
Overall WxH
11 in x 7 in
Height
7 in
Width
11 in
Outside Height
7 in
Outside Length
20 1/2 in
Length
20 1/2 in
Outside Width
11 in
Hopper Height
6 1/2 in

Details

Color
Black
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.91 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
85 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
85 lb
Use Divider No.
Mfr. No. DSS405
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Includes Label Holder
Label Holder Included
Resistant To
Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
3
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - SSB485BK Shelf Storage Bin is a stationary storage solution with dimensions that optimize space utilization. With an overall length of 20 1/2 inches, width of 11 inches, and height of 7 inches, this bin provides ample room for your storage needs. The inside measurements are also generous, offering a length of 20 inches, width of 10 1/8 inches and height of 6 1/2 inches. This sizeable capacity makes it suitable for storing various items within its maximum load capacity of up to an impressive weight limit of 85 lbs.
This shelf storage bin boasts a robust polypropylene construction which is designed to withstand the demands associated with regular use in busy environments. It's black in color providing a professional appearance that blends well into most settings. Notably absent are divider slots; instead, it includes a label holder simplifying identification and categorization processes for efficient organization.
The Quantum Storage Systems - SSB485BK Shelf Storage Bin has been built to stack securely due to its substantial stacking capacity rating at the same load limit as its general capacity: an outstandingly balanced design feature. Its hangable characteristic allows flexibility in how you choose to arrange your workspace or store area while maintaining orderliness. Furthermore, this product is compatible specifically with Manufacturer No.DSS405 enhancing versatility by integrating seamlessly into existing setups where applicable.
With all these features packed into one unit, this item stands out as more than just another shelf storage bin—it’s a comprehensive solution designed for efficiency and effectiveness in managing your small business's valuable resources.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.