Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Black, 7 in H, 6 in W, 14 in L

  • Mfr # SSB441BK

  • Zoro # G4795375


product price: $13.95
/ea

Key Features

Overall L x W x H
14 in L x 6 in W x 7 in H
Load Capacity
55 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB441BK
Zoro #
G4795375
UPC #
651588199817
Country of Origin
United States

Dimensions

Overall L x W x H
14 in L x 6 in W x 7 in H
Overall Length
14 in
Overall Width
6 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
5 3/8 in
Inside Length
13 1/2 in
Overall WxH
6 in x 7 in
Width
6 in
Outside Height
7 in
Length
14 in
Outside Width
6 in
Height
7 in
Outside Length
14 in
Hopper Height
6 1/2 in

Details

Color
Black
Load Capacity
55 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.34 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS401
Includes
Label Holder
Stacking Capacity
55 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
55 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSS401
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Number of Short Divider Slots
3
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rust
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Shelf Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 14 in, Overall Width 6 in, Stackable Stacking Capable, Weight Capacity 55 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 3, Number of Long Divider Slots 0, Number of Short Divider Slots 3, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.