Zoro Homepage

Shelf Storage Bin, Polypropylene, Black, 7 in H, 8 1/4 in W, 18 in L

  • Mfr # SSB463BK

  • Zoro # G4795357


product price: $23.95
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 7 in H
Load Capacity
70 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB463BK
Zoro #
G4795357
UPC #
651588200292
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 7 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
7 3/8 in
Inside Height
6 1/2 in
Inside Length
17 1/2 in
Height
7 in
Outside Height
7 in
Length
18 in
Overall WxH
8 1/4 in x 7 in
Outside Length
18 in
Outside Width
8 1/4 in
Width
8 1/4 in
Hopper Height
6 1/2 in

Description

The Quantum Storage Systems SSB463BK Shelf Storage Bin is a robust storage solution with significant internal capacity. It measures 18 inches in length, 8 1/4 inches in width, and has an overall height of 7 inches. The inside dimensions are also substantial, providing an inside length of 17 1/2 inches, an inside width of 7 3/8 inches and an inside height of 6 1/2 inches. This makes it suitable for storing various items while maintaining a compact footprint.
Crafted from durable polypropylene material, this shelf storage bin is designed to withstand the weight up to its load capacity of approximately70 lbs. Its black color adds a professional touch making it fit seamlessly into any business setting. While it doesn't feature divider slots or ESD conductive capabilities, this bin does include a label holder which can aid in organization and quick identification of stored contents.
This stationary shelf storage bin boasts some versatile features such as stackability with a stacking capacity up to70 lb., which allows you to maximize your storage space efficiently. In addition, its hangable design provides flexibility for use in various spaces within your establishment. Please note that while it's not nestable due to its construction style, it's compatible specifically with Mfr.No.DSS403 units from Quantum Storage Systems.
In conclusion, the Quantum Storage Systems SSB463BK Shelf Storage Bin offers ample volume capacity at approximately0.6 cubic feet making it adequate for businesses seeking efficient yet compact storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.