Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 4 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # QSB116BL

  • Zoro # G3856246


product price: $11.89
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB116BL
Zoro #
G3856246
UPC #
651588029619
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Width
10 in
Inside Height
4 in
Inside Length
22 1/8 in
Width
11 1/8 in
Overall WxH
11 1/8 in x 4 in
Length
23 5/8 in
Outside Length
23 5/8 in
Outside Width
11 1/8 in
Outside Height
4 in
Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.51 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB109/110/116
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB109/110/116
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Resistant To
Chemical
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QSB116BL Shelf Storage Bin is a substantial storage solution with an inside length of 22 1/8 inches, width of 10 inches, and height of 4 inches. The overall dimensions extend slightly to a length of 23 5/8 inches, width of 11 1/8 inches, and the same height. This sizeable bin offers ample space for various items while maintaining a compact profile suitable for limited spaces.
Constructed from durable polypropylene material in an attractive blue color, this shelf storage bin is designed to withstand everyday use in busy settings. Its robust construction supports a load capacity up to fifty pounds and allows for stationary placement on shelves or other surfaces. Despite its sturdy build, it remains lightweight enough to be hangable if needed.
This particular model does not feature divider slots but includes a label holder for effective organization. It's built without ESD conductive properties and doesn't have stackability features; however, it does offer nestability when empty which can save space when not in use. Designed specifically for compatibility with Mfr. No DSB109/110/116 units from Quantum Storage Systems, this bin provides versatility across various applications due to its generous volume capacity of 0.51 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.