Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 4 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # QSB103BL

  • Zoro # G3855853


product price: $3.19
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB103BL
Zoro #
G3855853
UPC #
651588028179
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
16 1/2 in
Inside Width
3 in
Length
17 7/8 in
Overall WxH
4 1/8 in x 4 in
Height
4 in
Outside Width
4 1/8 in
Outside Height
4 in
Outside Length
17 7/8 in
Width
4 1/8 in
Hopper Height
4 in

Description

The Quantum Storage Systems - QSB103BL Shelf Storage Bin is a robust and generously sized storage solution. With an inside length of 16 1/2 inches, width of 3 inches, and height of 4 inches, it provides ample space for storing various items. Its overall dimensions are also substantial with a length of 17 7/8 in L x 4 1/8 in W x impressive height of 4 in H. Despite its sizeable interior volume capacity of approximately .11 cubic feet, this bin remains stationary once placed due to its lack of mobility features.
Crafted from durable polypropylene material, the QSB103BL Shelf Storage Bin exhibits superior strength and resilience. It can comfortably accommodate up to a load capacity of about fifty pounds without compromising on stability or durability. The blue color adds a touch of visual appeal while maintaining professional aesthetics suitable for business settings.
Notably versatile, this shelf storage bin is compatible with Mfr No DSB101/103/105 models and includes an integrated label holder for efficient organization. Despite being non-stackable due to design specifications, it makes up for this by offering nestability when not in use which aids in saving space. Furthermore, the item has no divider slots but compensates with its hangable feature that allows you to optimize vertical storage spaces efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.