Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 4 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # QSB102BL

  • Zoro # G3855695


product price: $2.49
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB102BL
Zoro #
G3855695
UPC #
651588028018
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
5 1/2 in
Inside Length
10 1/4 in
Outside Height
4 in
Height
4 in
Outside Length
11 5/8 in
Outside Width
6 5/8 in
Length
11 5/8 in
Overall WxH
6 5/8 in x 4 in
Width
6 5/8 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.13 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB102/104/106
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Resistant To
Chemical
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB102BL Shelf Storage Bin is a robust storage solution with specific dimensions designed for optimal use. With an inside length of 10 1/4 in, width of 5 1/2 in, and height of 4 in, it provides ample space to store various items. The overall size measures at an overall length of 11 5/8 in, width of 6 5/8 in, and height also being at a compact yet spacious dimension of just over four inches. This shelf storage bin has been built to accommodate stationary applications due to its lack of mobility features.
This product's material composition consists primarily of polypropylene which contributes significantly towards its durability and load capacity. With a maximum load capacity reaching up to as high as fifty pounds (50 lb), the QSB102BL can handle substantial weight without compromising on structure or stability. It does not have any divider slots but makes up for this by including a label holder for better organization.
As far as compatibility goes, this blue-colored shelf storage bin is suitable for use with Mfr. No DSB102/104/106 models from Quantum Storage Systems. Despite not having stackable attributes, it does offer nestable capabilities which can be beneficial when trying to conserve space or during times when the bins are not in active use. The item comes with a volume capacity measuring about approximately 0.13 cubic feet providing sufficient room for storing items securely within its confines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.