Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 4 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # QSB104BL

  • Zoro # G3855896


product price: $3.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB104BL
Zoro #
G3855896
UPC #
651588028339
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Width
5 1/2 in
Inside Height
4 in
Length
17 7/8 in
Height
4 in
Width
6 5/8 in
Outside Width
6 5/8 in
Overall WxH
6 5/8 in x 4 in
Outside Length
17 7/8 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.21 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB102/104/106
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Number of Short Divider Slots
7
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QSB104BL Shelf Storage Bin is a robust storage solution with an inside length of 16 1/2 inches, width of 5 1/2 inches and height of 4 inches. With these dimensions, it provides ample space for storing various items in an organized manner. The overall size measures at a length of 17 7/8 inches, width of 6 5/8 inches and height of four inches. This bin is stationary by design and does not feature any divider slots.
Made from durable polypropylene material, this shelf storage bin can withstand up to a load capacity of fifty pounds. It comes in a striking blue color that adds visual appeal while making it easier to distinguish among other bins. Despite its solid structure, this item has been designed without the ability to stack but offers nestable features for efficient use when not in operation.
This shelf storage bin includes a label holder which aids in inventory management or categorization tasks. It is hangable which increases its versatility in terms of placement options within your workspace or warehouse setting. The product's compatibility extends specifically towards the Mfr No DSB102/104/106 models from Quantum Storage Systems, ensuring seamless integration if you already possess these specific units.
With a volume capacity measuring at approximately .21 cubic feet, this Quantum Storage Systems QSB104BL Shelf Storage Bin delivers functionality and durability combined into one dependable unit suitable for various small business needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.