Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 4 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # QSB107BL

  • Zoro # G3855747


product price: $4.89
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB107BL
Zoro #
G3855747
UPC #
651588028810
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
10 1/4 in
Inside Width
7 1/8 in
Height
4 in
Overall WxH
8 3/8 in x 4 in
Outside Width
8 3/8 in
Length
11 5/8 in
Width
8 3/8 in
Outside Length
11 5/8 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.16 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB107/108/114
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB107/108/114
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Resistant To
Chemical
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB107BL Shelf Storage Bin is a stationary storage solution with substantial space. It has an inside width of 7 1/8 in, an inside length of 10 1/4 in, and an inside height of 4 in. The overall dimensions are slightly larger at 11 5/8 in L x 8 3/8 in W x 4 in H, offering ample room for various items. Despite its generous size, the bin does not include divider slots but it's designed to be hangable and nestable if required.
Constructed from durable polypropylene material, this shelf storage bin is built to withstand a load capacity of up to 50 lb. Its robust nature allows it to handle weight without compromising its structure or performance. The blue color adds a touch of aesthetics while making it easily identifiable amidst other bins. Included with the bin is a label holder which can assist with organizing and locating stored items efficiently.
This particular item has been specifically designed for use with Mfr. No DSB107/108/114 models from Quantum Storage Systems enhancing compatibility and functionality when used together within your operations. With no stacking capacity specified, this unit remains stationary ensuring stability during use; however, its nestable feature helps optimize space when not being utilized actively.
The volume capacity stands at approximately .16 cubic feet allowing sufficient room for storing goods safely without overcrowding them within the bin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.