Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 4 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # QSB108BL

  • Zoro # G3855966


product price: $6.49
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB108BL
Zoro #
G3855966
UPC #
651588028971
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Width
7 1/8 in
Inside Length
16 1/2 in
Inside Height
4 in
Height
4 in
Overall WxH
8 3/8 in x 4 in
Outside Length
17 7/8 in
Length
17 7/8 in
Outside Width
8 3/8 in
Width
8 3/8 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.27 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB107/108/114
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DSB107/108/114
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Resistant To
Chemical
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB108BL Shelf Storage Bin is a stationary storage solution with an inside length of 16 1/2 inches, an inside width of 7 1/8 inches, and an inside height of 4 inches. The overall dimensions are 17 7/8 in L x 8 3/8 in W x 4 in H. This provides ample space for storing various items while ensuring that it doesn't take up too much room itself. It has a volume capacity of approximately .27 cubic feet and can handle a load capacity up to fifty pounds.
Made from durable polypropylene material, the QSB108BL Shelf Storage Bin offers reliable performance. Its robust construction allows it to withstand regular use without compromising its structural integrity. This bin comes in blue color which adds aesthetic value while also making it easy to differentiate between other bins if used within a larger storage system.
This shelf storage bin is designed for use with Mfr. No DSB107/108/114 models offering compatibility benefits when used as part of these systems. While this product does not have divider slots or stackable features, it's nestable design aids efficient use of space when not being utilized for storage purposes. Additionally, the inclusion of a label holder assists users in organizing their contents effectively by providing clear identification options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.