Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 4 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # QSB114BL

  • Zoro # G3856185


product price: $8.69
/ea

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB114BL
Zoro #
G3856185
UPC #
651588029459
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
22 1/8 in
Inside Width
7 1/8 in
Outside Width
8 3/8 in
Length
23 5/8 in
Outside Height
4 in
Outside Length
23 5/8 in
Width
8 3/8 in
Height
4 in
Overall WxH
8 3/8 in x 4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.36 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB107/108/114
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB107/108/114
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Resistant To
Chemical
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB114BL Shelf Storage Bin is a robust and substantial storage solution, measuring 23 5/8 in length, 8 3/8 in width, and with an inside height of 4 inches. The internal dimensions offer ample space for your storage needs with an inside length of 22 1/8 inches and an inside width of 7 1/8 inches. This bin also has a volume capacity of approximately .36 cubic feet.
This shelf storage bin is built from durable polypropylene material that can support a load capacity up to 50 lbs. It comes in a striking blue color which adds visual appeal while aiding organization. Although this item does not have divider slots or stackable features, it is designed to be nestable when not in use for efficient space utilization.
The QSB114BL Shelf Storage Bin includes a label holder for easy identification of contents and offers the convenience of being hangable if desired. Despite its stationary mobility attribute, it's compatible with specific manufacturer numbers DSB107/108/114 providing flexible usage options within your business operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.