Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 6 in H, 4 1/8 in W, 11 5/8 in L

  • Mfr # QSB201BL

  • Zoro # G2503724


product price: $4.15
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB201BL
Zoro #
G2503724
UPC #
651588122877
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
4 1/8 in
Overall Height
6 in
Inside Width
3 in
Inside Length
10 5/32 in
Inside Height
6 in
Height
6 in
Length
11 5/8 in
Outside Width
4 1/8 in
Overall WxH
4 1/8 in x 6 in
Width
4 1/8 in
Outside Height
6 in
Outside Length
11 5/8 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.1 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB201/203/205
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB201/203/205
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Resistant To
Corrosion, Rust
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB201BL Shelf Storage Bin is a robust storage solution with specific dimensions designed to suit your organizational needs. With an inside length of 10 5/32 inches, an inside width of 3 inches, and an inside height of 6 inches, this bin provides ample space for storing various items. The overall measurements are precisely calculated at 11 5/8 in L x 4 1/8 in W x 6 in H, making it suitable for compact spaces while offering substantial volume capacity (0.1 cu ft). This shelf storage bin does not include divider slots but compensates with its impressive load capacity.
Crafted from durable polypropylene material, the QSB201BL Shelf Storage Bin is built to withstand a stacking capacity up to a hefty weight limit of 50 lbs. Its blue color adds aesthetic value while maintaining functionality and practicality for your business' storage requirements. Moreover, the inclusion of a label holder enhances organization capabilities by allowing clear marking and identification.
This stationary item comes equipped with hangable features that offer versatile usage options and can be nested when not in use for space-saving convenience. It's compatible specifically with Mfr. No DSB201/203/205 models from Quantum Storage Systems which complements these bins' utility further enhancing their usability within your operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products