Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 6 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # QSB206BL

  • Zoro # G2575011


product price: $9.95
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB206BL
Zoro #
G2575011
UPC #
651588123416
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
6 in
Inside Width
5 1/2 in
Inside Length
22 1/8 in
Inside Height
6 in
Overall WxH
6 5/8 in x 6 in
Length
23 5/8 in
Height
6 in
Width
6 5/8 in
Outside Width
6 5/8 in
Outside Length
23 5/8 in
Outside Height
6 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.42 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB202/204/206
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB202/204/206
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Resistant To
Corrosion, Rust
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
8
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB206BL Shelf Storage Bin measures 23 5/8 inches in length, 6 5/8 inches in width, and stands at a height of 6 inches. The inside dimensions are slightly smaller with a length of 22 1/8 inches, width of 5.5 inches and the same height. This bin offers an ample volume capacity of approximately .42 cubic feet that can accommodate various items for storage purposes.
This shelf storage bin is constructed from durable polypropylene material, which is designed to withstand consistent use without compromising its structural integrity. It comes in an attractive blue color adding aesthetic value to your workspace while maintaining functionality. With a load capacity of up to 50 pounds, this stationary bin is built for holding weighty items securely.
The QSB206BL Shelf Storage Bin includes a label holder feature for easy identification and organization of contents. Despite being non-stackable, it's hangable and nestable nature allows for efficient space utilization when not in use or during transportations. It's specifically designed to be used with Manufacturer Numbers DSB202/204/206 providing compatibility assurance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.