Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 6 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # QSB207BL

  • Zoro # G2551227


product price: $6.19
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB207BL
Zoro #
G2551227
UPC #
651588122990
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Height
6 in
Inside Length
10 5/32 in
Inside Width
7 1/8 in
Outside Length
11 5/8 in
Width
8 3/8 in
Height
6 in
Outside Width
8 3/8 in
Overall WxH
8 3/8 in x 6 in
Length
11 5/8 in
Outside Height
6 in
Hopper Height
6 in

Description

The Quantum Storage Systems - QSB207BL Shelf Storage Bin features an overall size of 11 5/8 in L x 8 3/8 in W x 6 in H, with an inside length of 10 5/32 inches, width of 7 1/8 inches and height of six inches. This stationary storage bin is designed to provide ample space for storing items within its volume capacity of .25 cubic feet. The lack of divider slots allows for unobstructed room to store larger or irregularly shaped items.
Constructed from durable polypropylene material, this shelf storage bin is built to withstand a load capacity up to fifty pounds without compromising the integrity or shape of the bin. It also comes with a label holder which makes it suitable for organizing and identifying contents efficiently. Despite its robust nature, it maintains a lightweight design that enables it to be hung if desired.
This blue-colored shelf storage bin does not have stackable properties but is nestable when empty which can save on space when not in use. It has been designed specifically for use with Mfr. No. DSB207/208/214 models from Quantum Storage Systems making it compatible within this line-up for cohesive organization solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.