Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 6 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # QSB208BL

  • Zoro # G2687921


product price: $10.19
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB208BL
Zoro #
G2687921
UPC #
651588123232
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Length
16 1/2 in
Inside Height
6 in
Inside Width
7 1/8 in
Outside Height
6 in
Length
17 7/8 in
Outside Width
8 3/8 in
Overall WxH
8 3/8 in x 6 in
Outside Length
17 7/8 in
Width
8 3/8 in
Height
6 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.4 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB207/208/214
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB207/208/214
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
8
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rust
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB208BL Shelf Storage Bin is a robust storage solution with specific dimensions to meet your needs. With an inside length of 16 1/2 inches, an inside width of 7 1/8 inches, and an inside height of 6 inches, it provides ample space for various items. The overall measurements are slightly larger at 17 7/8 in L x 8 3/8 in W x 6 in H to account for the material thickness and design features. This stationary bin has no divider slots but boasts a volume capacity of approximately .4 cubic feet.
Constructed from polypropylene, this shelf storage bin offers durability and resistance against many common types of damage such as cracking or breaking. Its blue color gives it a professional appearance suitable for various settings. Despite its sturdy construction, this bin should not be stacked due to its design specifications; however, it does have the capability to nest within other similar bins when empty for efficient storage.
This item comes with a label holder included aiding organization efforts. It can handle loads up to a maximum weight capacity of fifty pounds and is designed specifically for use with manufacturer numbers DSB207/208/214. Additionally, this bin can be hung if desired providing flexibility in terms of placement options around your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.