Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 6 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # QSB214BL

  • Zoro # G3261894


product price: $14.79
/ea

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB214BL
Zoro #
G3261894
UPC #
651588123478
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Width
7 1/8 in
Inside Height
6 in
Inside Length
22 1/8 in
Overall WxH
8 3/8 in x 6 in
Height
6 in
Outside Height
6 in
Width
8 3/8 in
Outside Width
8 3/8 in
Length
23 5/8 in
Outside Length
23 5/8 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.54 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB207/208/214
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB207/208/214
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
8
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Resistant To
Corrosion
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB214BL Shelf Storage Bin is a robust storage solution with an overall length, width, and height of 23 5/8 inches L x 8 3/8 inches W x 6 inches H respectively. The internal dimensions include a height of 6 inches, length of 22 1/8 inches, and width of seven and one-eighth inch. These measurements provide ample space for the organization and storage needs within its volume capacity of approximately half a cubic foot (0.54 cu ft).
This shelf storage bin is constructed from durable polypropylene material in a striking blue color that can withstand loads up to fifty pounds. However, it's important to note that this product does not have divider slots or stacking capabilities but offers nesting functionality when not in use for efficient space utilization.
The QSB214BL model comes equipped with a label holder for easy identification of contents and has the ability to hang on manufacturer number DSB207/208/214 systems if required. Despite being stationary by design, this shelf bin provides flexibility through its hangable feature while maintaining its primary function as an effective workspace organizer. Please note that this item does not possess ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.