Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Blue, 7 in H, 11 in W, 12 in L

  • Mfr # SSB425BL

  • Zoro # G4815237


product price: $14.49
/ea

Key Features

Overall L x W x H
12 in L x 11 in W x 7 in H
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB425BL
Zoro #
G4815237
UPC #
651588199718
Country of Origin
United States

Dimensions

Overall L x W x H
12 in L x 11 in W x 7 in H
Overall Length
12 in
Overall Width
11 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Length
11 1/2 in
Inside Width
10 1/8 in
Outside Width
11 in
Width
11 in
Height
7 in
Overall WxH
11 in x 7 in
Outside Length
12 in
Outside Height
7 in
Length
12 in
Hopper Height
6 1/2 in

Details

Color
Blue
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.53 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
65 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
65 lb
Use Divider No.
Mfr. No. DSS405
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
3
Number of Long Divider Slots
0
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Rust
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems SSB425BL Shelf Storage Bin is a robust and durable storage solution designed to accommodate a variety of items. With an inside width of 10 1/8 inches, an inside length of 11 1/2 inches, and an inside height of 6 1/2 inches, it provides ample space for your storage needs. The overall dimensions are measured at 12 inches in length by 11 inches in width by 7 inches in height. This stationary bin has a load capacity of up to 65 lb and offers the convenience of being stackable with similar bins without compromising on stability.
Constructed from high-quality polypropylene material, this shelf storage bin exhibits reliable durability that can hold up against regular use. Its blue color adds a touch of visual appeal while making it easier to identify among other items. Despite its solid build, the item is hangable which broadens its application possibilities within your space.
This shelf storage bin comes equipped with a label holder for better organization and quick identification of stored contents. It's specifically built for compatibility with Manufacturer No DSS405 products but does not include any divider slots or ESD conductive features. Unfortunately, it does not have nestable properties either but still maintains excellent stacking capabilities due to its sturdy design and substantial load capacity.
In conclusion, the Quantum Storage Systems SSB425BL Shelf Storage Bin stands as a suitable option for those seeking efficient organization solutions that combine functionality with durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.