Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 7 in H, 11 in W, 14 in L

  • Mfr # SSB445BL

  • Zoro # G4795244


product price: $17.99
/ea

Key Features

Overall L x W x H
14 in L x 11 in W x 7 in H
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB445BL
Zoro #
G4795244
UPC #
651588200070
Country of Origin
United States

Dimensions

Overall L x W x H
14 in L x 11 in W x 7 in H
Overall Length
14 in
Overall Width
11 in
Overall Height
7 in
Inside Length
13 1/2 in
Inside Height
6 1/2 in
Inside Width
10 1/8 in
Height
7 in
Outside Width
11 in
Outside Length
14 in
Length
14 in
Overall WxH
11 in x 7 in
Width
11 in
Outside Height
7 in
Hopper Height
6 1/2 in

Description

The QUANTUM STORAGE SYSTEMS - SSB445BL Shelf Storage Bin provides ample storage space with an inside height of 6 1/2 inches, inside width of 10 1/8 inches and an inside length of 13 1/2 inches. The overall dimensions are measured at a length of 14 inches, width of 11 inches and height of seven inches. This bin is designed to provide significant volume capacity up to approximately .62 cubic feet, accommodating diverse storage needs.
Constructed from durable polypropylene material, this shelf storage bin is built for long-lasting use and can handle a load capacity up to a maximum weight limit of about 65 lbs. Its blue color adds visual appeal while aiding in organization by allowing color-coded categorization for stored items. It also includes a label holder that simplifies content identification and retrieval.
This stationary shelf storage bin features the ability to be stacked due to its stacking capacity rated at around 65 lbs., optimizing vertical space utilization within your facility. Although not nestable or ESD conductive, it does offer the convenience of being hangable for flexible positioning options. Designed specifically for compatibility with Mfr.No.DSS405, the QUANTUM STORAGE SYSTEMS - SSB445BL Shelf Storage Bin proves itself as an adequate addition to any small business seeking reliable storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.