Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Blue, 7 in H, 11 in W, 18 in L

  • Mfr # SSB465BL

  • Zoro # G4795235


product price: $27.95
/ea

Key Features

Overall L x W x H
18 in L x 11 in W x 7 in H
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB465BL
Zoro #
G4795235
UPC #
651588200438
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 11 in W x 7 in H
Overall Length
18 in
Overall Width
11 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
10 1/8 in
Inside Length
17 1/2 in
Height
7 in
Outside Length
18 in
Overall WxH
11 in x 7 in
Outside Width
11 in
Outside Height
7 in
Length
18 in
Width
11 in
Hopper Height
6 1/2 in

Details

Color
Blue
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.8 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
85 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
85 lb
Use Divider No.
Mfr. No. DSS405
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Standards
FDA Approved
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Rust
Number of Short Divider Slots
3
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - SSB465BL Shelf Storage Bin is a robust storage solution with an inside width of 10 1/8 inches, an inside length of 17 1/2 inches, and an inside height of 6 1/2 inches. The overall dimensions are designed to be compact yet spacious at the same time with measurements of 18 in L x 11 in W x7 in H. This stationary bin has no divider slots, providing uninterrupted space for storing items.
Crafted from durable polypropylene material, this shelf storage bin is built to handle a load capacity up to 85 lbs. It features a stacking capacity also up to the same weight limit making it suitable for organizing heavier items while saving floor space. The blue color gives it a professional look that can blend well into any workspace setting.
This item comes equipped with a label holder for easy identification and organization of contents. It's compatible specifically for use with Mfr. No.DSS405 and its hangable feature provides additional versatility in placement options within your workspace. While this product does not have ESD Conductive or nestable attributes, it does offer stackability which adds value by enhancing spatial efficiency. With its volume capacity standing at approximately .8 cubic feet, the QUANTUM STORAGE SYSTEMS - SSB465BL Shelf Storage Bin offers ample room for various types of materials or equipment that need organized storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.