Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 7 in H, 11 in W, 20 1/2 in L

  • Mfr # SSB485BL

  • Zoro # G4795201


product price: $26.99
/ea

Key Features

Overall L x W x H
20 1/2 in L x 11 in W x 7 in H
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Overall Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB485BL
Zoro #
G4795201
UPC #
651588200674
Country of Origin
United States

Dimensions

Overall L x W x H
20 1/2 in L x 11 in W x 7 in H
Overall Length
20 1/2 in
Overall Width
11 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Length
20 in
Inside Width
10 1/8 in
Outside Width
11 in
Width
11 in
Length
20 1/2 in
Height
7 in
Outside Length
20 1/2 in
Outside Height
7 in
Overall WxH
11 in x 7 in
Hopper Height
6 1/2 in

Description

The QUANTUM STORAGE SYSTEMS - SSB485BL Shelf Storage Bin is a robust storage solution with dimensions of 20 1/2 in length, 11 in width, and 7 in height. The inside measurements are equally generous with an inside length of 20 inches, a width of 10 1/8 inches and a height of about 6 and a half inches. This provides ample space for storing various items with the volume capacity being approximately .91 cubic feet.
Crafted from durable polypropylene material, this shelf storage bin is designed to withstand daily use while maintaining its structure. It's capable of holding up to an impressive load capacity of around 85 lbs., making it suitable for heavier items as well. The bin also has the ability to stack, enhancing your storage capabilities without taking up additional floor space. Moreover, it features an included label holder which can aid in organization and quick identification of contents.
This blue-colored shelf storage bin is stationary but hangable providing flexibility when deciding on its placement within your workspace or warehouse setting. It's specifically built for compatibility with Manufacturer No: DSS405 system offering seamless integration into existing setups. Although the bin doesn't have divider slots or nestable attributes nor does it possess ESD conductive qualities; its overall functionality makes it adequate for general-purpose usage across different business sectors that require reliable storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.