Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 7 in H, 6 in W, 14 in L

  • Mfr # SSB441BL

  • Zoro # G4795183


product price: $13.95
/ea

Key Features

Overall L x W x H
14 in L x 6 in W x 7 in H
Load Capacity
55 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB441BL
Zoro #
G4795183
UPC #
651588199831
Country of Origin
United States

Dimensions

Overall L x W x H
14 in L x 6 in W x 7 in H
Overall Length
14 in
Overall Width
6 in
Overall Height
7 in
Inside Length
13 1/2 in
Inside Width
5 3/8 in
Inside Height
6 1/2 in
Length
14 in
Outside Length
14 in
Width
6 in
Outside Height
7 in
Overall WxH
6 in x 7 in
Height
7 in
Outside Width
6 in
Hopper Height
6 1/2 in

Description

The Quantum Storage Systems - SSB441BL Shelf Storage Bin is a robust storage solution with an overall length, width, and height of 14 inches, 6 inches, and 7 inches respectively. The inside dimensions are just as generous with a length of 13 1/2 inches, width of 5 3/8 inches and height of 6 1/2 inches. These measurements provide ample space for various items while ensuring the bin remains compact enough to fit in most spaces.
Constructed from durable polypropylene material, this shelf storage bin is designed to withstand frequent use without compromising its structural integrity. It comes in a striking blue color that adds visual interest while making it easy to identify among other bins. With a load capacity of up to 55 lbs., you can store heavy items without worry about damaging the bin or its contents.
This stationary shelf storage bin features an included label holder for organization purposes and has no divider slots offering uninterrupted space for storage. Additionally, it's hangable design allows for versatile placement options depending on your needs. A notable feature is its stackability which allows you to maximize vertical space when storing multiple bins together; however please note that it does not have nesting capabilities.
Finally, this product has been built for compatibility specifically with Mfr. No DSS401 but may be suitable with similar systems too. Its volume capacity stands at an impressive rate of .34 cubic feet providing ample room for your goods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.