Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 7 in H, 6 in W, 18 in L

  • Mfr # SSB461BL

  • Zoro # G4795192


product price: $25.79
/ea

Key Features

Overall L x W x H
18 in L x 6 in W x 7 in H
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB461BL
Zoro #
G4795192
UPC #
651588200193
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 6 in W x 7 in H
Overall Length
18 in
Overall Width
6 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
5 3/8 in
Inside Length
17 1/2 in
Outside Length
18 in
Outside Width
6 in
Length
18 in
Overall WxH
6 in x 7 in
Outside Height
7 in
Height
7 in
Width
6 in
Hopper Height
6 1/2 in

Description

The Quantum Storage Systems SSB461BL Shelf Storage Bin is a robust storage solution with substantial dimensions to accommodate your business needs. It boasts an inside width of 5 3/8 in, an inside height of 6 1/2 in, and an impressive inside length of 17 1/2 in. The overall measurements extend to 18 in L x 6 in W x 7 in H, providing ample space for a variety of items while maintaining a compact footprint that's suitable for stationary use.
This shelf storage bin is crafted from durable polypropylene material designed to withstand the rigors of daily usage. It comes with a label holder for efficient organization and easy identification of contents. Notably, this bin has been built to bear loads up to its maximum capacity of 65 lb without compromising its structural integrity. Its blue color adds visual appeal while still maintaining professional aesthetics.
One significant feature is the stackable design which allows you to optimize vertical space effectively; each unit can support up to another bin weighing no more than its stacking capacity (65 lb). Despite being non-nestable and ESD non-conductive, it offers hangability as an additional option for flexibility within your workspace setup.
Designed specifically for compatibility with Mfr. No DSS401, this item serves as a valuable asset for businesses seeking organized storage solutions without sacrificing accessibility or durability. Please note that there are no divider slots included within the bins' structure but instead provides users with an open volume capacity of approximately .43 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.